Beli float switch level water control di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOYO VALVE 10K Bronze Gate Valve
    Mulai

    Rp1.099.900

    TOYO VALVE 10K Bronze Gate Valve
    atribut:
    • Shape: Straight
    • Maximum Operating Pressure (MPa): 1.4 (120⁰C or less), 1.0 (171⁰C or less)
    • Class: 10K
    • Handle Type: Round type
    • Material (Main Unit): Bronze/CAC406
    • Applicable Standard: JIS B2011
    • Connection Shape: Rc
    • Material (Gasket): Non-asbestos
    • Material (Valve Box): CAC406
    • Valve Type: Gate valve
  2. TOYO VALVE Gate Valve 5K
    Mulai

    Rp539.900

    TOYO VALVE Gate Valve 5K
    atribut:
    • Shape: Straight
    • Suitable fluid: Static water (head lift pressure type), oil, gas, air and pulsating water, saturated steam
    • Standard: JIS B 2011
    • Class: 5K
    • Connection Shape: Rc
    • Handle Type: Round type
    • Valve Type: Gate valve
  3. TOYO VALVE Gate valve PN25 Cast iron Flange end
    Mulai

    Rp9.499.900

    TOYO VALVE Gate valve PN25 Cast iron Flange end
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Disc: Cast Iron
    • Hand Wheel/Lever: Cast Iron
    • Note: Bolted Bonnet Outside Screw & Yoke (Test Pressure : Shell 3.75Mpa (Water))
    • Packing: Graphite
    • STEM: Forget Brass
    • Trim: Bronze
  4. Showa Corp. Float Switch
    Mulai

    Rp459.900

    Showa Corp. Float Switch
    Deskripsi:
    The OLV type Float Switches enables an electrical ON or OFF signal to be sent according to the fluid level inside the tank. This function can enable, through a relay; turning off the unit or machinery; switch on indicator lamps or set off buzzers to inform of the pump's fluid level situation.Possessing stoppers at both ends, the apparatus can be utilized in deep or shallow fluid levels.Ensure the Float Switches are connected to a relay. (Low capacitance)
    atribut:
    • Closing Capacity: AC 30VA; DC 50W
    • Closing Current (A): AC 0.33; DC 1.0
    • Closing Voltage (V): AC 200; DC 200
    • Contact Resistance (ohm): Under 0.1
    • Withstanding Resistance: AC 1000V 1Min
    • Appropriate Viscosity (mm²/s): Oils above 0.8 specific gravity, kinematic viscosity 2000
    • Body Material: Plastic
    • Insulation Resistance (MΩ): Over 100 (DC 500V Mega)
    • Temperature Range (°C): -20 to +80
  5. LARKIN Water Level Control Radar Type
    Mulai

    Rp119.900

    LARKIN Water Level Control Radar Type
    Deskripsi:
    Float SwitchFluid Level Conroller With Weight and Cable
    atribut:
    • Color: Blue
  6. MADISON Vertical Mount Closed Tank Level Switch
    Mulai

    Rp429.900

    MADISON Vertical Mount Closed Tank Level Switch
    atribut:
    • UNSPSC: 39121531
    • Contact Form: SPST
    • Maximum Voltage (V) : 240
    • Mounting: Vertical Open Tank
  7. TOYO VALVE Gate valve PN16 cast iron NRS (inside screw)
    Mulai

    Rp5.199.900

    TOYO VALVE Gate valve PN16 cast iron NRS (inside screw)
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Disc: Cast Iron
    • STEM: Brass
    • Trim: Bronze
  8. DAYTON Sump & Sewage Float & Diaphragm Switch
    Mulai

    Rp1.199.900

    DAYTON Sump & Sewage Float & Diaphragm Switch
    Deskripsi:
    These vertical float switches are suitable for smaller-diameter sump basins since they use a float that moves a rod straight up and down to activate the switch. The switch starts and stops the pump automatically when the water reaches a preset level.
    atribut:
    • UNSPSC: 39121531
    • Float Material: ABS
  9. TOYO VALVE Gate valve PN16 cast bronze
    Mulai

    Rp439.900

    TOYO VALVE Gate valve PN16 cast bronze
    atribut:
    • Body: Cast Bronze
    • Bonnet/Cap: Cast Bronze
    • Disc/Ball: Cast Bronze
    • Hand Wheel: Aluminium Die-Cast
    • Note: Non-Rising Stem
    • Packing: Aramid Fiber Graphite
    • STEM: Dezincification resistant Brass
  10. Nohken Small level sensor
    Mulai

    Rp399.900

    Nohken Small level sensor
    Deskripsi:
    With a wide variety of options, it is ideal for incorporating into small mass-produced equipment. Compact, low-cost, and a wide range of models/Compact, low-cost, and with a wide range of standard models available, it can detect the level of a variety of liquids. We carefully select highly reliable, safe, and high-precision reed switches that meet the quality and performance standards of the manufacturer, ensuring consistent performance and a long lifespan. Certified by Nippon Kaiji Kyokai (NK) (07A008) / Can be used in fuel tanks, lubricating oil tanks, liquid tanks, etc., except for use on decks, bridges, and cargo tanks (OLH series: horizontal mounting type). Not affected by tank pressure, temperature or liquid specific gravity: Unlike level switches with other principles and structures, it is not affected by temperature, pressure, liquid specific gravity, capacitance, conductivity, etc., and operates extremely stably. Outstanding on-site adaptability: We stock a wide range of standard parts and accessories, and can quickly respond to requests for materials and specifications suited to various applications, with a wide range of special specifications to suit your needs.
  11. Onda Water Level Control Switch (Radar Air)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp93.900

    Onda Water Level Control Switch (Radar Air)
    Deskripsi:
    Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.
    atribut:
    • Material: Plastic ABS
  12. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  13. TOYO VALVE Bronze Swing Check Valve 10K
    Mulai

    Rp649.900

    TOYO VALVE Bronze Swing Check Valve 10K
    atribut:
    • Handle Type: Without handle
    • Shape: Straight
    • Suitable fluid: Static water (head lift pressurization), saturated steam, pulsating water (pump pressurization), oil, fuel oil, gas (excluding flammable and toxic gases), air compressed nitrogen gas
    • Cap Material: C3771BE
    • Maximum Operating Pressure (MPa): Still water below 120°C (head lift pressurized type): 1.4, saturated steam: 1.0; Pulsating water below 120°C (pump pressurized type), oil, fuel oil, gas (excluding flammable and toxic gases), compressed air nitrogen gas: 1.0
    • Class: 10K
    • Connection Shape: Rc
    • Material (Main Unit): Bronze
    • Material (Valve Box): CAC406
    • Material (Valve Member): CAC406
    • Material (hinge pin): C3604BD
    • Material (plug): C3604BD
    • Valve Type: Check valve
  14. RS PRO Vertical Stainless Steel Float Switch
    Mulai

    Rp2.499.900

    RS PRO Vertical Stainless Steel Float Switch
    Deskripsi:
    Stainless Steel, Vertical Float Switch – Vertical MountThe RS PRO 312-7164 is an internal fitting float switch. This compact switch measures just 64mm high and 28mm in diameter. The 312-7164 is made from 316 grade stainless steel which means it offers great resistance against corrosion. How is it mounted?The 312-7164 float switch is mounted from the inside of the tank, so you will require access to the inside of the tank. It can be mounted on the top or bottom. Can I reverse the switch action?Yes, the switch action can be reversed by removing the float, inverting it and refitting it to the stem. What cable does it come with?The 312-7164 comes with a 3m long XLPE cable in AWG22 wire size. SPST outputInternal vessel mountingFloat reversal, rise or fall operateTop or bottom tank mountingSilicone sealing washerMaximum pressure: 10 bar kg/cm2Contact resistance: 200mΩCable: XLPE, AWG22Clearance hole diameter: 10mmSwitching capacity: 50VA at 240Vac/200Vdc (max. switching current: 1A)
    atribut:
    • Body Material: Stainless Steel
    • Cable Length (mm): 300
    • Device Type: Float
    • Maximum Pressure (bar): 10
    • Mounting Type: Vertical
  15. TOYO VALVE Gate valve PN16 cast iron RS (Outside screw)
    Mulai

    Rp5.899.900

    TOYO VALVE Gate valve PN16 cast iron RS (Outside screw)
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Disc: Cast Iron
    • STEM: Brass
    • Trim: Bronze
Daftar Harga float switch level water control Terbaru November 2026
TOYO VALVE 10K Bronze Gate ValveRp1.099.900
AS ONE Float Switch Long TypeRp2.899.900
York Pump Float Switch Spare Part Pompa AirRp109.900
Fort Saklar Pelampung Kontrol Tangki Air (Radar Float Switch)Rp85.900
AS ONE Float Level SwitchRp929.900
TOYO VALVE Gate Valve 5KRp539.900
TOYO VALVE Gate valve PN25 Cast iron Flange endRp9.499.900
Showa Corp. Float SwitchRp459.900
LARKIN Water Level Control Radar TypeRp119.900
MADISON Vertical Mount Closed Tank Level SwitchRp429.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)